Shop All Machine Screws
Zoro Select
M2.5-0.45 x 12 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51320.025.0012
Zoro # G9094687
product price: $2.55
/pk 100, $0.03/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,518 psi
Product Information
- Brand Zoro Select
- MFR # M51320.025.0012
- Zoro # G9094687
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 12 mm |
Drive Size | #1 |
Head Dia. | 4.7 mm |
Head Height | 2.1 mm |
Head Width | 4.7 mm |
Dimensional Standards | DIN 966H, DIN EN ISO 7047 |
Screw Size | M2.5 |
Details
System of Measurement | Metric |
Head Type | Oval |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,518 psi |
Standards | DIN 966A, DIN EN ISO 7047 |
Item | Machine Screw |
Thread Pitch | 0.45 mm |
Thread Fit | 6g |
Thread Type | Coarse |
Description
Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2.5, Fastener Length 12 mm, Head Width 4.7 mm, Head Height 2.1 mm, Drive Size #1, Tensile Strength 72,518 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0050)
- VALUE RIVET Blind Rivet, 2000 PK (M70183)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-55)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, White Steel Pan Head Phillips Drive, 30 PK (35971)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0010)
- ZORO SELECT M4-0.70 x 6 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPOX04006-100P1)
- ZORO SELECT M4-0.70 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0008)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0050)
- ZORO SELECT #8-32 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0225)
- ZORO SELECT #6-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0087)
- ZORO SELECT #6-32 x 7/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0043)
- Zoro Select Machine Screws