Shop All Socket Head Cap Screws
Zoro Select
M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 25 PK
Mfr # FHS1002505-025P1
Zoro # G3035672
original price:
$3.49
9% off
new price: $3.15
/pk 25, $0.13/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Flat Head
- System of Measurement Metric
- Thread Size M2.5-0.45
- Screw Head Type Flat
- Drive Size 1-1/2 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # FHS1002505-025P1
- Zoro # G3035672
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M2.5-0.45 |
Screw Length | 5 mm |
Drive Size | 1-1/2 mm |
Head Height | 1.5 mm |
Thread Length | 5 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 5 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 5 mm |
Minimum Thread Length | 5 mm |
Dia./Thread Size | M2.5-0.45 |
Length | 5 mm |
Head Dia. | 5 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M2.5-0.45, Minimum Thread Length 5 mm, Fastener Length 5 mm, Head Height 1.5 mm, Head Diameter 5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 5/16 in Leg L, Steel, 300 PK (591189BL)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG350218021812)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37320.060.0001)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK (822350G)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 25 PK (FHS1002516-025P1)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 25 PK (FHS1002512-025P1)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07040.050.0100)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07566.019.0175)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (SC22050120-14-100P1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (SC2205012-100P)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07000.025.0200)
- Zoro Select Socket Head Cap Screws