Shop All Socket Head Cap Screws
Zoro Select
M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 5 PK
Mfr # M51050.200.0070
Zoro # G5815223
product price: $11.75
/pk 5, $2.35/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M20-2.50
- Screw Length 70 mm
- Screw Head Type Cylindrical
- Drive Size 17 mm
Product Information
- Brand Zoro Select
- MFR # M51050.200.0070
- Zoro # G5815223
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Screw Length | 70 mm |
Drive Size | 17 mm |
Vented Hole Size | Not Vented |
Head Height | 20 mm |
Thread Length | 70 mm |
Min. Thread Length | 70 mm |
Head Diameter | 30 mm |
Minimum Thread Length | 70 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M20-2.50 |
Head Dia. | 30 mm |
Length | 70 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M20-2.5, Minimum Thread Length 70 mm, Fastener Length 70 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31100)
- HERITAGE Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg (SNIP-312-3500S)
- MIDWEST FASTENER L-Hook, 1/2"-13, 12" L, Steel Hot Dipped Galvanized, 25 PK (09406)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (54342)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07415.016.0050)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M8C20KCS)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.043.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK (U51060.037.0175)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.013.0087)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.025.0075)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (79827)
- Zoro Select Socket Head Cap Screws