Shop All Socket Head Cap Screws
Zoro Select
M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 10 PK
Mfr # M07000.200.0075
Zoro # G9898135
original price:
$17.00
7% off
new price: $15.65
/pk 10, $1.57/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 17 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M07000.200.0075
- Zoro # G9898135
- UPC # 190735979419
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Screw Length | 75 mm |
Drive Size | 17 mm |
Length | 75 mm |
Head Height | 20 mm |
Dia./Thread Size | M20-2.50 |
Vented Hole Size | Not Vented |
Head Dia. | 30 mm |
Thread Length | 75 mm |
Min. Thread Length | 75 mm |
Head Diameter | 30 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 75 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 75 mm, Fastener Length 75 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (55011)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK (2806)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/2 in Shoulder Lg, 316 Stainless Steel (STR60238C56)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-3CN285)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07000.200.0060)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07000.200.0070)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 10 PK (M07000.200.0045)
- ZORO SELECT M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07041.120.0100)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51030.019.0150)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07040.050.0450)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.012.0037)
- Zoro Select Socket Head Cap Screws