Shop All Machine Screws
Zoro Select
M2-0.40 x 4 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24520.020.0004
Zoro # G3462481
product price: $3.49
/pk 100, $0.03/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 58,000 psi
- Standards DIN 84, DIN EN ISO 1207
Product Information
- Brand Zoro Select
- MFR # M24520.020.0004
- Zoro # G3462481
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 4 mm |
Head Height | 1.4 mm |
Head Dia. | 3.8 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Minimum Thread Length | 4 mm |
Head Width | 3.8 mm |
Screw Size | M2 |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 58,000 psi |
Standards | DIN 84, DIN EN ISO 1207 |
Item | Machine Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Thread Type | Coarse |
Minimum Temperature | 58 Degrees F |
Thread Pitch | 0.4 mm |
Maximum Temperature | 302 Degrees F |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M2, Fastener Length 4 mm, Head Width 3.8 mm, Head Height 1.4 mm, Tensile Strength 58,000 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length 4 mm, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 5/16"-18, Hexavalent Chromium Zinc, 6 Inserts (EZ-951618-25)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (U04181.062.0002)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61993)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 2, Black Oxide, 1-9/32 in Ht, 5 PK (U08100.150.0001)
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0200)
- ZORO SELECT #8-32 x 5/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0062)
- ZORO SELECT #10-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (580420-PG)
- ZORO SELECT #4-40 x 1-1/2 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK (U51120.011.0150)
- ZORO SELECT 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1ZE60)
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0200)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55098)
- Zoro Select Machine Screws