Shop All Machine Screws
Zoro Select
M2-0.40 x 16 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK
Mfr # 50M020040P016
Zoro # G3234192
original price:
$4.53
6% off
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Material Nylon
- Finish Plain
- Standards NF E 25-121
- Head Height 1.6 mm
Product Information
- Brand Zoro Select
- MFR # 50M020040P016
- Zoro # G3234192
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 16 mm |
Head Height | 1.6 mm |
Head Dia. | 8.9-10.4mm |
Minimum Head Height | 1.4 mm |
Screw Size | M2 |
Minimum Head Width | 3.7 mm |
Maximum Head Height | 1.6 mm |
Dimensional Standards | NF E 25-121 |
Maximum Head Width | 4 mm |
Minimum Thread Length | 16 mm |
Head Width | 4 mm |
Description
Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Phillips, Thread Size M2, Fastener Length 16 mm, Head Width 4 mm, Head Height 1.6 mm, Dimensional Standards NF E 25-121, Pack Size Small, Minimum Thread Length 16 mm, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 4 mm, Minimum Head Width 3.7 mm, Maximum Head Height 1.6 mm, Minimum Head Height 1.4 mm, System of Measurement Metric, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4426)
- MIDWEST FASTENER #8-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK (50675)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0112)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07326)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK (50M060100P025)
- ZORO SELECT M3-0.50 x 12 mm Phillips Pan Machine Screw, Plain Nylon, 25 PK (50M030050P012)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51320.031.0250)
- ZORO SELECT M4-0.70 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0020)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0040)
- ZORO SELECT M6-1.00 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0020)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0010)
- Zoro Select Machine Screws