Shop All Socket Head Cap Screws
Zoro Select
M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK
Mfr # M07400.180.0050
Zoro # G0409967
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 12 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07400.180.0050
- Zoro # G0409967
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M18 |
Screw Length | 50 mm |
Drive Size | 12 mm |
Thread Length | 50 mm |
Head Height | 8 mm |
Min. Thread Length | 50 mm |
Minimum Thread Length | 50 mm |
Head Diameter | 33 mm |
Dimensional Standards | ISO 10642 |
Length | 50 mm |
Dia./Thread Size | M18-2.50 |
Head Dia. | 33 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M18-2.5, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 8 mm, Head Diameter 33 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Staples, Plastic, 50 PK (17-215)
- TEKS Self-Drilling Screw, 1/4" x 2 in, Climaseal Steel Hex Head Hex Drive, 250 PK (1155000)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 25 PK (50C600KCS)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07400.200.0040)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07400.200.0100)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07400.180.0080)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.019.0087)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07150.050.0100)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.009.0025)
- KERR LAKESIDE 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31F100KCS)
- Zoro Select Socket Head Cap Screws