Shop All Set Screws
Zoro Select
M16-2X60 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M16060SSC
Zoro # G4838329
product price: $16.39
/pk 10, $1.64/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M16-2.00
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M16060SSC
- Zoro # G4838329
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M16-2.00 |
Overall Length | 60 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to 53 |
Fastener Thread Type | Metric |
Head Type | Socket |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Description
Socket Set Screws, M16-2X60 ISO402,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0037)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0001)
- HAMPTON Round U-Bolt, 1/4", 1-3/8 in Wd, 3.31 in Ht, 10 PK (02-3451-304)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2500 PK (06806)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx25mm, PK25 (M51260.050.0025)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 35mm, PK50 (M07820.100.0035)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U07840.025.0125)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 30mm L, PK10 (M07840.120.0030)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx50mm, PK5 (M51260.080.0050)
- ZORO SELECT M4-0.7X20 ISO4029 SOCKET SET CUPPT. BLK OX (M4020SSC)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1/2, PK10 (U07852.062.0050)
- Zoro Select Set Screws