Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK
Mfr # M07470.160.0060
Zoro # G0303031
product price: $34.69
/pk 25, $1.39/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 10 mm
Product Information
- Brand Zoro Select
- MFR # M07470.160.0060
- Zoro # G0303031
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16 |
Screw Length | 60 mm |
Drive Size | 10 mm |
Thread Length | 60 mm |
Head Height | 8.8 mm |
Min. Thread Length | 60 mm |
Head Diameter | 33.6 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 60 mm |
Head Dia. | 33.6 mm |
Length | 60 mm |
Dia./Thread Size | M16-2.00 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M16-2, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK (U37200.011.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (77672)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK (79728)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 25 PK (M07470.160.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (SC22040160-14-100P1)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.080.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (SC2204014-100P)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07000.087.0225)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07410.016.0037)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (79565)
- Zoro Select Socket Head Cap Screws