Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Steel, 100 mm Length, 10 PK
Mfr # M07080.160.0100
Zoro # G0305420
product price: $44.65
/pk 10, $4.47/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 100 mm
- Screw Head Type Low
- Drive Size 12 mm
Product Information
- Brand Zoro Select
- MFR # M07080.160.0100
- Zoro # G0305420
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 100 mm |
Drive Size | 12 mm |
Head Height | 9 mm |
Thread Length | 55 mm |
Min. Thread Length | 55 mm |
Minimum Thread Length | 55 mm |
Head Diameter | 24 mm |
Dimensional Standards | DIN 7984 |
Dia./Thread Size | M16-2.00 |
Length | 100 mm |
Head Dia. | 24 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 55 mm, Fastener Length 100 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38131.112.0001)
- AMPG Jam Nut, 1-7/8"-16, Steel, Plain, 3/8 in Ht (Z0342)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0037)
- ZORO SELECT Double-End Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated (LINK21812EZ)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (M07470.160.0060)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.025.0037)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.011.0100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.025.0075)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.040.0016)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.040.0008)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (25C162KCSS)
- Zoro Select Socket Head Cap Screws