Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK
Mfr # M55050.160.0080
Zoro # G5663935
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 80 mm
- Screw Head Type Cylindrical
- Drive Size 14 mm
Product Information
- Brand Zoro Select
- MFR # M55050.160.0080
- Zoro # G5663935
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 80 mm |
Drive Size | 14 mm |
Head Height | 16 mm |
Thread Length | 60 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 60 mm |
Minimum Thread Length | 60 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 24 mm |
Length | 80 mm |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M16-2, Minimum Thread Length 60 mm, Fastener Length 80 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/16 in Key Size, 316 SAE Number, 1-13/32" H, Steel Zinc, 6 PK (73211)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M42 Bore Dia. (DHO-042-SS)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 172 PK (08825)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100414-100P1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.030.0030)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM508-35SHC-01)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M16C45KCS)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51028.040.0008)
- AMPG M6 Socket Head Cap Screw, Plain Brass, 16 mm Length (ZS550M6X16)
- Zoro Select Socket Head Cap Screws