Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 65 mm Length
Mfr # SCX216065-001P1
Zoro # G3345501
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 65 mm
- Screw Head Type Cylindrical
- Drive Size 14 mm
Product Information
- Brand Zoro Select
- MFR # SCX216065-001P1
- Zoro # G3345501
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 65 mm |
Drive Size | 14 mm |
Head Height | 16 mm |
Vented Hole Size | Not Vented |
Thread Length | 44 mm |
Min. Thread Length | 44 mm |
Head Diameter | 24 mm |
Dimensional Standards | DIN 7984 |
Minimum Thread Length | 44 mm |
Head Dia. | 24 mm |
Dia./Thread Size | M16-2.00 |
Length | 65 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16-2, Minimum Thread Length 44 mm, Fastener Length 65 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- ZORO SELECT M4-0.70 x 8 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0008)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07400.160.0070)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 25 PK (M07000.120.0120)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.040.0025)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.008.0018)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07470.100.0040)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.062.0600)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK (M55050.120.0060)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.060.0008)
- Zoro Select Socket Head Cap Screws