Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 10 PK
Mfr # M51050.160.0050
Zoro # G5348472
original price:
$19.86
23% off
new price: $15.29
/pk 10, $1.53/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 50 mm
- Screw Head Type Cylindrical
- Drive Size 14 mm
Product Information
- Brand Zoro Select
- MFR # M51050.160.0050
- Zoro # G5348472
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 50 mm |
Drive Size | 14 mm |
Head Height | 16 mm |
Vented Hole Size | Not Vented |
Thread Length | 50 mm |
Min. Thread Length | 50 mm |
Minimum Thread Length | 50 mm |
Head Diameter | 24 mm |
Maximum Head Height | 16 mm |
Dimensional Standards | DIN 912 |
Minimum Head Height | 15.57 mm |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Length | 50 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16-2, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 100 PK (TAC0806-100)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74231)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.080.1000)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SD42BS201)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07040.037.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.050.0012)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (SC2212090-025P)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.011.0037)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.040.0016)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.012.0150)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07040.050.0500)
- Zoro Select Socket Head Cap Screws