Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK
Mfr # M55050.160.0030
Zoro # G5646882
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 30 mm
- Screw Head Type Cylindrical
- Drive Size 14 mm
Product Information
- Brand Zoro Select
- MFR # M55050.160.0030
- Zoro # G5646882
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 30 mm |
Drive Size | 14 mm |
Thread Length | 30 mm |
Head Height | 16 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 30 mm |
Head Diameter | 24 mm |
Head Dia. | 24 mm |
Dia./Thread Size | M16-2.00 |
Length | 30 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M16-2, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (U11140.050.0001)
- HHIP 0.645" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0645)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55450.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 337 Stainless Steel Plain Finish, 25 PK (WAS405#8)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Zinc Plated Steel, 4 mm Length, 100 PK (SC22020040-100P1)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 18 mm Length, 100 PK (M07160.080.0018)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7 in Length (1GU81)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (SC22050100-14-100P1)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (SC22030060-14-100P1)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.011.0043)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 50MM Black Ox Coat Steel 10PK (9180953)
- Zoro Select Socket Head Cap Screws