Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK
Mfr # M51050.160.0030
Zoro # G5348463
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 30 mm
- Screw Head Type Cylindrical
- Drive Size 14 mm
Product Information
- Brand Zoro Select
- MFR # M51050.160.0030
- Zoro # G5348463
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 30 mm |
Drive Size | 14 mm |
Head Height | 16 mm |
Vented Hole Size | Not Vented |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Head Diameter | 24 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 30 mm |
Dia./Thread Size | M16-2.00 |
Length | 30 mm |
Head Dia. | 24 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16-2, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480USSW)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Galvanized Steel Hex Head Hex Drive, 100 PK (53828)
- ITW BRANDS Twist-N-Lock Self Drilling Toggle, Nylon (25310)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60557)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.043.0175)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.060.0050)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07040.100.0050)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07040.016.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.060.0040)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (BHS7X04014-050P1)
- HOLO-KROME M12 Socket Head Cap Screw, Black Alloy Steel, 40 mm Length (76372)
- Zoro Select Socket Head Cap Screws