Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 120 mm Length, 5 PK
Mfr # M51050.160.0120
Zoro # G5655921
product price: $11.89
/pk 5, $2.38/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16
- Screw Length 120 mm
- Screw Head Type Cylindrical
- Drive Type Socket
Product Information
- Brand Zoro Select
- MFR # M51050.160.0120
- Zoro # G5655921
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16 |
Screw Length | 120 mm |
Drive Size | 14 mm |
Vented Hole Size | Not Vented |
Head Height | 16 mm |
Thread Length | 60 mm |
Min. Thread Length | 60 mm |
Minimum Thread Length | 60 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 24 mm |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Length | 120 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16-2, Minimum Thread Length 60 mm, Fastener Length 120 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2321)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8R90BDG)
- ZORO SELECT Wood Screw, #12, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0454-188)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.016.0025)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.025.0075)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.040.0010)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.050.0025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51060.050.0045)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51050.016.0300)
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length (X1E-CON-SCR-ALL-1400x1)
- Zoro Select Socket Head Cap Screws