Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK
Mfr # M07400.160.0090
Zoro # G0409985
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
Flat Head
- System of Measurement Metric
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 10 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07400.160.0090
- Zoro # G0409985
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16 |
Screw Length | 90 mm |
Drive Size | 10 mm |
Head Height | 8.8 mm |
Thread Length | 70 mm |
Min. Thread Length | 70 mm |
Minimum Thread Length | 70 mm |
Head Diameter | 33.6 mm |
Dimensional Standards | ISO 10642 |
Head Dia. | 33.6 mm |
Length | 90 mm |
Dia./Thread Size | M16-2.00 |
Details
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 70 mm, Fastener Length 90 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 525 PK (03885)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (U04114.037.0225)
- NEWPORT FASTENERS Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow Plated, 8 mm Ht, 100 PK (824707-PR-100)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040344GR)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.016.0062)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (BHS7008014-050P2)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.013.0018)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8 in Length, 5 PK (U07410.050.0800)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (BHS7X12060-005P1)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.012.0037)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M3010CSB)
- Zoro Select Socket Head Cap Screws