Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK
Mfr # M07400.160.0080
Zoro # G2861227
product price: $14.59
/pk 10, $1.46/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16
- Screw Length 80 mm
- Screw Head Type Flat
- Drive Type Socket
Product Information
- Brand Zoro Select
- MFR # M07400.160.0080
- Zoro # G2861227
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16 |
Screw Length | 80 mm |
Drive Size | 10 mm |
Vented Hole Size | Not Vented |
Thread Length | 70 mm |
Head Height | 8.8 mm |
Min. Thread Length | 70 mm |
Minimum Thread Length | 70 mm |
Head Diameter | 33.6 mm |
Dimensional Standards | DIN 7991 |
Dia./Thread Size | M16-2.00 |
Head Dia. | 33.6 mm |
Length | 80 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 70 mm, Fastener Length 80 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Eye Nut, M16 Thread Size, Steel (16NG49)
- ZORO SELECT Carriage Bolt, 5/16-18x3/4 L, Pk100 (U08320.031.0075)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M51050.100.0055)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Stainless Steel, 316, Plain Finish (45095)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.043.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07150.037.0062)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 50 PK (U55050.037.0075)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.050.0350)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.080.0016)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK (U07000.075.0175)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (6236CSFL)
- Zoro Select Socket Head Cap Screws