Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK
Mfr # M07150.160.0080
Zoro # G0304580
product price: $19.59
/pk 10, $1.96/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Button Head
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Head Type Button
- Drive Size 14 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07150.160.0080
- Zoro # G0304580
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 80 mm |
Drive Size | 14 mm |
Thread Length | 45 mm |
Head Height | 8.8 mm |
Min. Thread Length | 45 mm |
Minimum Thread Length | 45 mm |
Head Diameter | 28 mm |
Dimensional Standards | ISO 7380-1 |
Length | 80 mm |
Head Dia. | 28 mm |
Dia./Thread Size | M16-2.00 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 45 mm, Fastener Length 80 mm, Head Height 8.8 mm, Head Diameter 28 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, M6 x 1 Thr Sz, 11mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel (STR700M8X12-LOW)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M04100.160.0180)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63212)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 11/32 in Shaft Dia, 50 PK (U36000.034.0001)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.008.0087)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.050.0300)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.031.0062)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (FHSFIA0310075USA-100BX)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.050.0375)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07151.040.0010)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 500 PK (B07000.031.0150)
- Zoro Select Socket Head Cap Screws