Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK
Mfr # M16C40KCS
Zoro # G3496945
product price: $43.89
/pk 25, $1.76/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M16C40KCS
- Zoro # G3496945
- UPC # 096653455793
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 40 mm |
Drive Size | 14 mm |
Vented Hole Size | Not Vented |
Thread Length | 40 mm |
Head Height | 16 mm |
Min. Thread Length | 40 mm |
Head Diameter | 24 mm |
Minimum Thread Length | 40 mm |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Length | 40 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-14)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (HX18120300-025P2)
- ARC ABRASIVES Locking Nut, 5/8-11, 2In Flange (50418)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 110 PK (TKHWI-1200750-3-110P)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M16C60KCS)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M16C50KCS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 3/4 in Length, 10 PK (PK1420-34SHC-01)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07566.031.0100)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.013.0025)
- FOREVERBOLT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 7/8 in Length, 25 PK (FB3FTSCAPS103278P25)
- Zoro Select Socket Head Cap Screws