Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 40 PK
Mfr # L07000.160.0140
Zoro # G5658460
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # L07000.160.0140
- Zoro # G5658460
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 140 mm |
Drive Size | 14 mm |
Thread Length | 60 mm |
Head Height | 16 mm |
Min. Thread Length | 60 mm |
Minimum Thread Length | 60 mm |
Head Diameter | 24 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 24 mm |
Dia./Thread Size | M16-2.00 |
Length | 140 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 60 mm, Fastener Length 140 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24FHMS50)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK (M01010.060.0012)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 100 PK (1890PK)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03294)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK (M07000.160.0150)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK (M07000.160.0120)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07000.160.0100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.050.0016)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.019.0050)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.011.0087)
- HOLO-KROME #8 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (78032)
- Zoro Select Socket Head Cap Screws