Shop All Machine Screws
Zoro Select
M1.6-0.35 x 5 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # M51110.016.0005
Zoro # G2639682
original price:
$3.02
14% off
new price: $2.59
/pk 25, $0.10/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
- Standards DIN 963A, DIN EN ISO 2009
Product Information
- Brand Zoro Select
- MFR # M51110.016.0005
- Zoro # G2639682
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M1.6-0.35 |
Fastener Length | 5 mm |
Head Dia. | 3 mm |
Head Height | 0.96 mm |
Maximum Head Width | 3 mm |
Head Width | 3 mm |
Screw Size | M1.6 |
Maximum Head Height | 1 mm |
Minimum Head Height | 0.96 mm |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,500 psi |
Standards | DIN 963A, DIN EN ISO 2009 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Pitch | 0.35 mm |
Thread Type | Coarse |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Thread Fit | 6g |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M1.6, Fastener Length 5 mm, Head Width 3 mm, Head Height 0.96 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 3 mm, Maximum Head Height 1 mm, Minimum Head Height 0.96 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 56 PK (09162)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Rubber 5 PK (34225)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07040.011.0100)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53277)
- ZORO SELECT M2.5-0.45 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0004)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0008)
- ZORO SELECT M4-0.70 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0006)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0008)
- ZORO SELECT #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0250)
- ZORO SELECT #10-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCFI-1000620-100P)
- L.H. DOTTIE 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 50 PK (PMS14112)
- Zoro Select Machine Screws