Shop All Machine Screws
Zoro Select
M1.6-0.35 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # M51120.016.0003
Zoro # G9980214
product price: $3.55
/pk 25, $0.14/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,518 psi
- Standards DIN 84, DIN EN ISO 1207
Product Information
- Brand Zoro Select
- MFR # M51120.016.0003
- Zoro # G9980214
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M1.6-0.35 |
Fastener Length | 3 mm |
Head Dia. | 3 mm |
Head Height | 1.1 mm |
Screw Size | M1.6 |
Head Width | 3 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Overall Length | 3 mm |
Fastener Length | 3 mm |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,518 psi |
Standards | DIN 84, DIN EN ISO 1207 |
Item | Machine Screw |
Thread Fit | 6g |
Thread Type | Coarse |
Thread Pitch | 0.35 mm |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M1.6, Fastener Length 3 mm, Head Width 3 mm, Head Height 1.1 mm, Tensile Strength 72,518 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 125 mm, Steel, Black Oxide, 2 PK (60407)
- CALBRITE Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (S60500HN00)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (10080CH8O)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01258.025.0075)
- ZORO SELECT M5-0.80 x 30 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0030)
- ZORO SELECT M6-1.00 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.060.0016)
- ZORO SELECT M1.6-0.35 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0008)
- ZORO SELECT M3-0.50 x 10 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0010)
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.013.0037)
- ZORO SELECT #4-40 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0025)
- ZORO SELECT M3-0.50 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0008)
- Zoro Select Machine Screws