Shop All Socket Head Cap Screws
Zoro Select
M14-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK
Mfr # M51050.140.0040
Zoro # G5679021
product price: $36.89
/pk 25, $1.48/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M14
- Screw Length 40 mm
- Screw Head Type Cylindrical
- Drive Type Socket
Product Information
- Brand Zoro Select
- MFR # M51050.140.0040
- Zoro # G5679021
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14 |
Screw Length | 40 mm |
Drive Size | 12 mm |
Vented Hole Size | Not Vented |
Thread Length | 40 mm |
Head Height | 14 mm |
Min. Thread Length | 40 mm |
Minimum Thread Length | 40 mm |
Head Diameter | 21 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M14-2.00 |
Head Dia. | 21 mm |
Length | 40 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M14-2, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK (M38093.180.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 8 in L, 5 PK (U51000.037.0800)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel (187)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 5/32 in Rubber, Steel, Rubber, Zinc Finish, 25 PK (64945)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.060.0030)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M12C60KCS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (FHSIA0370075USA-100BX)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 7-1/2 in Length (U07000.100.0750)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07040.043.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 100 PK (M07160.060.0065)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07000.240.0050)
- Zoro Select Socket Head Cap Screws