Shop All Socket Head Cap Screws
Zoro Select
M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK
Mfr # M07400.140.0070
Zoro # G3318211
product price: $10.79
/pk 10, $1.08/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 10 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07400.140.0070
- Zoro # G3318211
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14 |
Screw Length | 70 mm |
Drive Size | 10 mm |
Head Height | 7 mm |
Vented Hole Size | Not Vented |
Thread Length | 70 mm |
Min. Thread Length | 70 mm |
Head Diameter | 27 mm |
Minimum Thread Length | 70 mm |
Dimensional Standards | DIN 7991 |
Head Dia. | 27 mm |
Dia./Thread Size | M14-2.00 |
Length | 70 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 70 mm, Fastener Length 70 mm, Head Height 7 mm, Head Diameter 27 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2X1.0D)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0125)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (N04104.025.0125)
- MIDWEST FASTENER 3/32" x 1-5/8" Zinc Plated Steel Hitch Pin Clips 100PK (50271)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07400.160.0045)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK (U07000.011.0012)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 5 PK (U51050.075.0250)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 5 PK (U07410.075.0125)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.040.0040)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.025.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.050.0008)
- Zoro Select Socket Head Cap Screws