Shop All Socket Head Cap Screws
Zoro Select
M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK
Mfr # M07000.140.0025
Zoro # G5798326
product price: $20.35
/pk 50, $0.41/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 12 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M07000.140.0025
- Zoro # G5798326
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Screw Length | 25 mm |
Drive Size | 12 mm |
Vented Hole Size | Not Vented |
Head Height | 14 mm |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Head Diameter | 21 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 25 mm |
Length | 25 mm |
Head Dia. | 21 mm |
Dia./Thread Size | M14-2.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (LWHIS0620USA-025BX)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x3 In (WWGCLPS6BPS6020)
- ZORO SELECT Not Graded, 3/4"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51007.075.0250)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 100 PK (BH063C200N)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07000.140.0045)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.140.0050)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.140.0030)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.025.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22050080-14-100P1)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.100.0475)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M51030.100.0055)
- Zoro Select Socket Head Cap Screws