Shop All Spring Pins
Zoro Select
M12 X 40 Spring Pin ISO Steel Plain
Mfr # 5DV72
Zoro # G0743321
product price: $4.85
/pk 10, $0.49/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5DV72
- Zoro # G0743321
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 12 mm |
Fastener Length | 40 mm |
Nominal Diameter | 12 mm |
Fits Hole Dia. (Min.-Max.) | 12.00-12.35mm |
Chamfer Length Reference | 2.0 mm |
Chamfer Length (Min.) | 2.0 mm |
Actual Dia. (Min.-Max) | 12.50-12.80mm |
Length Tolerance | +/-0.50mm |
Overall Length | 40mm |
Maximum Chamfer Length | 2 mm |
Minimum Chamfer Length | 2 mm |
Usable Length | 40 mm |
Shank Length | 40 mm |
Fits Maximum Hole Diameter | 12.18 mm |
Fits Minimum Hole Diameter | 12 mm |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 12 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 40 mm, End Type Chamfered, Wall Thickness 2.5 mm, Fits Minimum Hole Diameter 12 mm, Fits Maximum Hole Diameter 12.18 mm, Shank Length 40 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 12 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.087.1200)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02642)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-5/8 in Shaft Dia, 25 PK (SH-162ST ZD)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 25 PK (H4225SP)
- ZORO SELECT Spring Pin, Slot, M12x50mm L, PK10 (5DV74)
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- ZORO SELECT Spring P, Coiled, 1/2x2-1/2,22500lb, PK5 (U39140.050.0250)
- ZORO SELECT Pin, Steel 420-560 HV30, 1.5mm dia., PK50 (M39140.015.0012)
- ZORO SELECT Spring Pin, Slotted, 4.5x12mm, PK100 (M39100.045.0012)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51428.060.0032)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- Zoro Select Spring Pins