Shop All Set Screws
Zoro Select
M12-1.75X12 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M12012SSC
Zoro # G4841844
product price: $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M12-1.75
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M12012SSC
- Zoro # G4841844
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M12-1.75 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to 53 |
Head Type | Socket |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Fastener Thread Type | Metric |
Description
Socket Set Screws, M12-1.75X12 ISO,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9097M-SS)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 20 mm L, Nylon Body, 50 PK (5RKK2)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (1GRL1)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15150-2)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 10mm, PK50 (M07800.100.0010)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x7/16, PK50 (U07852.043.0043)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 10mm, PK100 (M07800.050.0010)
- ZORO SELECT Set Screw, M8 x 1mm, 25mm L, PK100 (M07852.080.0025)
- ZORO SELECT Set Screw, M20 x 2.50mm, 40mm L, PK5 (M51240.200.0040)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/2, PK100, Class: 3A (U07890.025.0050)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK (60582)
- Zoro Select Set Screws