Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK
Mfr # M07141.120.0030
Zoro # G0304967
product price: $19.85
/pk 50, $0.40/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Screw Head Type Button Flanged
- Drive Type Socket
- Drive Size 10 mm
Product Information
- Brand Zoro Select
- MFR # M07141.120.0030
- Zoro # G0304967
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12 |
Screw Length | 30 mm |
Drive Size | 10 mm |
Thread Length | 30 mm |
Vented Hole Size | Not Vented |
Head Height | 6.6 mm |
Min. Thread Length | 30 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | ISO 7380-2 |
Head Diameter | 21 mm |
Dia./Thread Size | M12-1.75 |
Length | 30 mm |
Head Dia. | 21 mm |
Description
Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M12-1.75, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 10 PK (U04132.062.0350)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0100)
- ZORO SELECT Wing Nut, 7/16"-14, Steel, Zinc Plated, 1 in Ht, 1.94 in Max Wing Span, 10 PK (U16250.043.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01330.025.0002)
- ZORO SELECT M1.6-0.35 Socket Head Cap Screw, Black Oxide Steel, 3 mm Length, 100 PK (M07000.016.0003)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 10 PK (U51060.050.0225)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.025.0075)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (FHS1X0330-050P1)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07566.043.0150)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (M07160.080.0045)
- AMERICAN SOCKETS 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 25 PK (6336CSP)
- Zoro Select Socket Head Cap Screws