Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK
Mfr # M07160.120.0130
Zoro # G0206678
product price: $41.59
/pk 25, $1.66/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Cylindrical
- Drive Size 10 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07160.120.0130
- Zoro # G0206678
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 130 mm |
Drive Size | 10 mm |
Head Height | 12 mm |
Thread Length | 50 mm |
Min. Thread Length | 50 mm |
Head Diameter | 18 mm |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M12-1.75 |
Head Dia. | 18 mm |
Length | 130 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 130 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK5 (U39140.031.0100)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01210.080.0040)
- MIDWEST FASTENER Wing Nut, M8-1.25, Stainless Steel, 25 PK (55147)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 1/4 in Rubber, Steel, Rubber, Zinc Finish, 30 PK (64944)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 10 PK (SC22120600-14-010P1)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 10 PK (SC22120800-14-010P2)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 10 PK (M07160.120.0180)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07000.200.0060)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (SCIA0-60037USA-100BX)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07470.050.0040)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.040.0016)
- Zoro Select Socket Head Cap Screws