Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Plain Steel, 40 mm Length, 25 PK
Mfr # M12040CSFL
Zoro # G9080034
product price: $28.15
/pk 25, $1.13/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Metric
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
- Standards ANSI B 18.3.5, ASTM F835M
Product Information
- Brand Zoro Select
- MFR # M12040CSFL
- Zoro # G9080034
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 40 mm |
Details
System of Measurement | Metric |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ANSI B 18.3.5, ASTM F835M |
Item | Socket Head Cap Screw |
Cap Screw Type | Hex Head Cap Screw |
Fastener Thread Type | Metric |
Head Type | Flat |
Description
Cap Screws And Hex Bolts,M12-1.75,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 263 PK (54824)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 51/64 in Ht, 5 PK (U12450.100.0001)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30227)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 20 mm Length, 25 PK (M12020CSFL)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M4010CSFL)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK (SCFS206025-010P1)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.056.0400)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07000.120.0035)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22040200-14-100P1)
- Zoro Select Socket Head Cap Screws