Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK
Mfr # M51050.120.0050
Zoro # G5348393
product price: $15.49
/pk 25, $0.62/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 50 mm
- Screw Head Type Cylindrical
- Drive Size 10 mm
Product Information
- Brand Zoro Select
- MFR # M51050.120.0050
- Zoro # G5348393
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 50 mm |
Drive Size | 10 mm |
Head Height | 12 mm |
Vented Hole Size | Not Vented |
Thread Length | 50 mm |
Min. Thread Length | 50 mm |
Head Diameter | 18 mm |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 18 mm |
Length | 50 mm |
Dia./Thread Size | M12-1.75 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.5D)
- SPAX Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Flat Head (4101010400402)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 10 PK (ZSCRW-551)
- ASTRO PNEUMATIC Professional Hand Rivet Nut Kit Sae & Metric (1443B)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1 in Length, 100 PK (MS16997-62)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.125.1000)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M6C25KCS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 55 mm Length, 10 PK (PKM6100-55SHC-01)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (M07151.100.0050)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 25 PK (FHS100822-025P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07415.031.0100)
- Zoro Select Socket Head Cap Screws