Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK
Mfr # M07000.120.0020
Zoro # G5341743
original price:
$11.79
5% off
new price: $11.19
/pk 50, $0.22/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 10 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M07000.120.0020
- Zoro # G5341743
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 20 mm |
Drive Size | 10 mm |
Thread Length | 20 mm |
Vented Hole Size | Not Vented |
Head Height | 12 mm |
Min. Thread Length | 20 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 18 mm |
Minimum Thread Length | 20 mm |
Dia./Thread Size | M12-1.75 |
Head Dia. | 18 mm |
Length | 20 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/2 in Head Ht, 1/2 in Lg (Z2125)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 53 PK (51675)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07040.050.0500)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07000.120.0025)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (M07000.120.0016)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07000.120.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.050.0006)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07566.019.0100)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 7-1/2 in Length (U07000.100.0750)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 5 PK (M51050.200.0090)
- Zoro Select Socket Head Cap Screws