Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK
Mfr # M07000.120.0140
Zoro # G5341795
product price: $20.79
/pk 25, $0.83/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 10 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M07000.120.0140
- Zoro # G5341795
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 140 mm |
Drive Size | 10 mm |
Head Height | 12 mm |
Thread Length | 50 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 50 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 18 mm |
Minimum Thread Length | 50 mm |
Dia./Thread Size | M12-1.75 |
Length | 140 mm |
Head Dia. | 18 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 140 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 50 PK (PFM1461320)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07610-PWR)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Zinc Plated (Z5210)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.120.0130)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.120.0150)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07000.120.0100)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51050.013.0200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.050.0018)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK (M55050.160.0080)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.030.0010)
- Zoro Select Socket Head Cap Screws