Shop All Socket Head Cap Screws
Zoro Select
M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK
Mfr # M07041.120.0100
Zoro # G0305597
original price:
$27.57
19% off
new price: $22.19
/pk 10, $2.22/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Thread Size M12
- Screw Head Type Cylindrical
- Drive Type Socket
- Drive Size 10 mm
Product Information
- Brand Zoro Select
- MFR # M07041.120.0100
- Zoro # G0305597
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12 |
Screw Length | 100 mm |
Drive Size | 10 mm |
Head Height | 12 mm |
Thread Length | 50 mm |
Min. Thread Length | 50 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 18 mm |
Minimum Thread Length | 50 mm |
Length | 100 mm |
Head Dia. | 18 mm |
Dia./Thread Size | M12-1.25 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12-1.25, Minimum Thread Length 50 mm, Fastener Length 100 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 3/8"-24, Steel, Plain, 25/32 in H, 10 PK (CPB111)
- ZORO SELECT M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPPX02504-100P1)
- ZORO SELECT #10-24 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0100)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07114)
- ZORO SELECT M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07041.120.0070)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M07040.120.0055)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK (M07040.120.0090)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.060.0016)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07040.100.0045)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.040.0012)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 30 mm Length, 25 PK (FBMSHCAPS812530P25)
- Zoro Select Socket Head Cap Screws