Shop All Set Screws
Zoro Select
M10-1.5X12 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M10012SSC
Zoro # G4821842
product price: $3.99
/pk 50, $0.08/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M10-1.50
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M10012SSC
- Zoro # G4821842
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Fastener Thread Type | Metric |
Head Type | Socket |
Rockwell Hardness | C45 to 53 |
Description
Socket Set Screws, M10-1.5X12 ISO4,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.050.0090)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade 2, Plain Finish (21302)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1408CSFL)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Steel Zinc Plated, 10 PK (06332-PWR)
- ZORO SELECT M10-1.5X30 ISO4029 SOCKET SET CUPPT. BLK OX (M10030SSC)
- ZORO SELECT M10-1.5X10 ISO4029 SOCKET SET CUPPT. BLK OX (M10010SSC)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U07840.025.0018)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 20mm, PK50 (M07820.100.0020)
- ZORO SELECT Set Screw, A ST, Flat, 1/16in Drv, PK100 (U07860.012.0037)
- ZORO SELECT M20-2.5X20 ISO4029 SOCKET SET CUPPT. BLK OX (M20020SSC)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1-3/4, PK100 (U07852.031.0175)
- Zoro Select Set Screws