Shop All Set Screws
Zoro Select
M10-1.5X10 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M10010SSC
Zoro # G4857621
product price: $3.25
/pk 50, $0.07/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M10-1.50
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M10010SSC
- Zoro # G4857621
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to 53 |
Fastener Thread Type | Metric |
Head Type | Socket |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Description
Socket Set Screws, M10-1.5X10 ISO4,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 2PK2x4 WHT Hook And Loop Strip (90200)
- FREEMAN Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head (FN18L125)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 45 PK (05630)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1100 PK (B38210.037.0150)
- ZORO SELECT M10-1.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M10012SSC)
- ZORO SELECT M10-1.5X30 ISO4029 SOCKET SET CUPPT. BLK OX (M10030SSC)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 (U01080.031.0100)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 40mm L, PK5 (M07840.200.0040)
- ZORO SELECT Set Screw, Zinc P, 32, Flat, 3/16in, PK100 (U07860.013.0018)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK100 (SSCIA0-80050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/4, PK100 (SSCIA0-80075USA-100BX)
- Zoro Select Set Screws