Shop All Machine Screws
Zoro Select
M10-1.50 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # M51120.100.0050
Zoro # G9682775
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,518 psi
- Standards DIN 84, DIN EN ISO 1207
Product Information
- Brand Zoro Select
- MFR # M51120.100.0050
- Zoro # G9682775
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 50 mm |
Head Dia. | 16 mm |
Head Height | 6 mm |
Maximum Head Width | 16 mm |
Minimum Head Height | 6 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Head Width | 16 mm |
Maximum Head Height | 6 mm |
Screw Size | M10 |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,518 psi |
Standards | DIN 84, DIN EN ISO 1207 |
Item | Machine Screw |
Thread Pitch | 1.5 mm |
Thread Style | Fully Threaded |
Thread Fit | 6g |
Thread Type | Coarse |
Thread Direction | Right Hand |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M10, Fastener Length 50 mm, Head Width 16 mm, Head Height 6 mm, Tensile Strength 72,518 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 6 mm, Minimum Head Height 6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 1/4x1-1/4,5500lb, PK10 (U51430.025.0125)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-10.00TWP)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC5)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M5-0.80 (5403-5)
- ZORO SELECT M5-0.80 x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.050.0040)
- ZORO SELECT M6-1.00 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.060.0008)
- ZORO SELECT M5-0.80 x 100 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.050.0100)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0200)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK (1420MPU)
- ZORO SELECT #8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0075)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33158)
- Zoro Select Machine Screws