Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK
Mfr # M07090.100.0035
Zoro # G1942285
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M10
- Screw Head Type Low
- Drive Type Socket
- Drive Size 8 mm
Product Information
- Brand Zoro Select
- MFR # M07090.100.0035
- Zoro # G1942285
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10 |
Screw Length | 35 mm |
Drive Size | 8 mm |
Thread Length | 35 mm |
Head Height | 6 mm |
Min. Thread Length | 35 mm |
Minimum Thread Length | 35 mm |
Head Diameter | 16 mm |
Dimensional Standards | DIN 7984 |
Length | 35 mm |
Head Dia. | 16 mm |
Dia./Thread Size | M10-1.50 |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65574)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L (U01210.075.1000)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 55 PK (B70411.062.0450)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M6 Copper, Copper Finish, 20 PK (34661)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07090.100.0030)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07090.100.0040)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.050.0016)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 11/16 in Length (ZPS60114C04)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 5 PK (M51050.160.0090)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51050.037.0250)
- ZORO SELECT M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length (M07000.330.0100)
- Zoro Select Socket Head Cap Screws