Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK
Mfr # M07470.100.0025
Zoro # G0409888
product price: $21.79
/pk 100, $0.22/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Metric
- Thread Size M10
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 6 mm
Product Information
- Brand Zoro Select
- MFR # M07470.100.0025
- Zoro # G0409888
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10 |
Screw Length | 25 mm |
Drive Size | 6 mm |
Thread Length | 25 mm |
Head Height | 6.2 mm |
Min. Thread Length | 25 mm |
Dimensional Standards | ISO 10642 |
Head Diameter | 22.4 mm |
Minimum Thread Length | 25 mm |
Head Dia. | 22.4 mm |
Dia./Thread Size | M10-1.50 |
Length | 25 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M10-1.5, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FASTENERS M2 Socket Head Cap Screw, 4 mm Length, 10 PK (M2C5LHDS/A250)
- MIDWEST FASTENER 5/16"-18 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71568)
- AMPG Combo Barrel, #6-32, 3/4 in Brl Lg, 3/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4108-316SS)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.056.0500)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK (M07470.100.0080)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07470.100.0040)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07470.100.0030)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.009.0037)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M16C50KCS)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 70 mm Length, 10 PK (M07080.160.0070)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07410.031.0400)
- Zoro Select Socket Head Cap Screws