Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Steel, 30 mm Length, 100 PK
Mfr # M07030.100.0030
Zoro # G0306236
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Screw Head Type Low
- Drive Type Socket
- Drive Size 8 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07030.100.0030
- Zoro # G0306236
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10 |
Screw Length | 30 mm |
Drive Size | 8 mm |
Thread Length | 30 mm |
Head Height | 6.5 mm |
Min. Thread Length | 30 mm |
Head Diameter | 16 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | DIN 6912 |
Dia./Thread Size | M10-1.50 |
Length | 30 mm |
Head Dia. | 16 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 6.5 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M55530.060.0001)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 10 PK (M51050.100.0110)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Nylon, 2 in L (A8010200232)
- ITW SHAKEPROOF Clevis Pin, 7/16"x1-1/4", Low CSZ, Yellow (CLPY-0437-1250/B)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 25 mm Length, 50 PK (M07080.120.0025)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 40 mm Length, 50 PK (M07080.120.0040)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 25 mm Length, 100 PK (M07030.100.0025)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/8 in Length, 50 PK (U51050.037.0137)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.019.0062)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M10C20KCS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51030.037.0100)
- Zoro Select Socket Head Cap Screws