Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK
Mfr # M55050.100.0050
Zoro # G5560475
product price: $13.65
/pk 25, $0.55/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 50 mm
- Screw Head Type Cylindrical
- Drive Size 8 mm
Product Information
- Brand Zoro Select
- MFR # M55050.100.0050
- Zoro # G5560475
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 50 mm |
Drive Size | 8 mm |
Head Height | 10 mm |
Thread Length | 40 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 40 mm |
Minimum Head Height | 9.64 mm |
Dimensional Standards | DIN 912 |
Maximum Head Height | 10 mm |
Minimum Thread Length | 40 mm |
Head Diameter | 16 mm |
Dia./Thread Size | M10-1.50 |
Head Dia. | 16 mm |
Length | 50 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 40 mm, Fastener Length 50 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-370)
- ZORO SELECT #10-24 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011024P050)
- HHIP 0.651" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0651)
- BSC PREFERRED 18-8 Stainless Steel Square-Neck Carriage Bolt M8 x 1.25 mm Thread Size 40 mm Long, 10PK (97248A323)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.013.0025)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.020.0020)
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07230.007.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51060.100.0045)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07040.062.0225)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 50 PK (M07141.120.0020)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.050.0025)
- Zoro Select Socket Head Cap Screws