Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK
Mfr # M51060.100.0050
Zoro # G9700521
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 50 mm
- Screw Head Type Flat
- Drive Size 6 mm
Product Information
- Brand Zoro Select
- MFR # M51060.100.0050
- Zoro # G9700521
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 50 mm |
Drive Size | 6 mm |
Thread Length | 50 mm |
Head Dia. | 22.4 mm |
Dia./Thread Size | M10-1.50 |
Length | 50 mm |
Vented Hole Size | Not Vented |
Head Height | 6.2 mm |
Min. Thread Length | 50 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 22.4 mm |
Minimum Thread Length | 50 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #9, 1 in, Nickel Steel (SCWS910U15A)
- ZORO SELECT Military Shoulder Screws, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 5 PK (MS51576-31)
- E-Z LOK Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel (329-10F)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0050)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3408320050)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07400.200.0070)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.100.0016)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07470.060.0020)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK (U51060.011.0075)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51060.075.0200)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (SCIA0-40050USA-100BX)
- Zoro Select Socket Head Cap Screws