Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK
Mfr # M51050.100.0016
Zoro # G6109844
original price:
$25.24
48% off
new price: $12.89
/pk 50, $0.26/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 16 mm
- Screw Head Type Cylindrical
- Drive Size 8 mm
Product Information
- Brand Zoro Select
- MFR # M51050.100.0016
- Zoro # G6109844
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 16 mm |
Drive Size | 8 mm |
Vented Hole Size | Not Vented |
Thread Length | 16 mm |
Head Height | 10 mm |
Min. Thread Length | 16 mm |
Head Diameter | 16 mm |
Dimensional Standards | DIN 912 |
Maximum Head Height | 10 mm |
Minimum Thread Length | 16 mm |
Minimum Head Height | 9.64 mm |
Dia./Thread Size | M10-1.50 |
Length | 16 mm |
Head Dia. | 16 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10-1.5, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 25PK14x134 SD Screw (28275)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74211)
- ZORO SELECT Clevis Pin, SS, 1/4x1 3/4 L, PK10 (WWG-CLPS-154)
- ZORO SELECT Spring Pin, Slot, 5/8x3/32 L, PK100 (5BU91)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.019.0062)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.013.0100)
- ZORO SELECT M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length (M07000.330.0130)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.011.0200)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51060.025.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.050.0020)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK (M07000.080.0160)
- Zoro Select Socket Head Cap Screws