Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK
Mfr # M07400.100.0090
Zoro # G1722767
product price: $30.89
/pk 50, $0.62/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
Flat Head
- System of Measurement Metric
- Thread Size M10
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 6 mm
Product Information
- Brand Zoro Select
- MFR # M07400.100.0090
- Zoro # G1722767
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10 |
Screw Length | 90 mm |
Drive Size | 6 mm |
Thread Length | 32 mm |
Head Height | 6.2 mm |
Min. Thread Length | 32 mm |
Head Diameter | 22.4 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 32 mm |
Head Dia. | 22.4 mm |
Length | 90 mm |
Dia./Thread Size | M10-1.50 |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 32 mm, Fastener Length 90 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (32481)
- HILLMAN 812080 0.38 x 6 in. Hex Head Lag Bolt, Galvanized Steel, 50PK (267666)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 3/4" L, Steel Zinc Plated, 100 PK (50294-PWR)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.9999)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.019.0087)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07415.037.0125)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 25 PK (U07001.037.0250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.080.0020)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.025.0087)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07150.025.0350)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07000.050.0125)
- Zoro Select Socket Head Cap Screws