Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK
Mfr # M07400.100.0050
Zoro # G1969950
product price: $13.55
/pk 50, $0.27/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Flat
- Drive Size 6 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07400.100.0050
- Zoro # G1969950
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 50 mm |
Drive Size | 6 mm |
Vented Hole Size | Not Vented |
Thread Length | 50 mm |
Head Height | 6.2 mm |
Min. Thread Length | 50 mm |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 22.4 mm |
Dia./Thread Size | M10-1.50 |
Length | 50 mm |
Head Dia. | 22.4 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.016.0062)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK (DE-4SA)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (STR78838C16)
- ZORO SELECT 1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk. (SQNI2100G-005BX)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.100.0020)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.100.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07400.100.0040)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (SFIX-100162-025P1)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51060.050.0300)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07000.120.0035)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.019.0037)
- Zoro Select Socket Head Cap Screws