Shop All Socket Head Cap Screws
Zoro Select
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK
Mfr # M07000.100.0016
Zoro # G5341576
product price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 8 mm
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M07000.100.0016
- Zoro # G5341576
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 16 mm |
Drive Size | 8 mm |
Thread Length | 16 mm |
Head Height | 10 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 16 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 16 mm |
Head Dia. | 16 mm |
Dia./Thread Size | M10-1.50 |
Length | 16 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 1/4", 18-8 Stainless Steel, 10 PK (65142)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.025.0150)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07400.180.0080)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-EF-816C87-)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.100.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.100.0260)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07040.100.0060)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M51050.100.0055)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07415.050.0300)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07040.050.0375)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.011.0050)
- Zoro Select Socket Head Cap Screws