Shop All Traffic Safety Vests and Apparel
Zoro Select
M To XL Fire Safety Vest, Lime/Red
Mfr # 4003BV-M-XL
Zoro # G4942795
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime/Red
- Size M/XL
- ANSI Class 2
- Material 100% Polyester Mesh
- Closure Type zipper
Product Information
- Brand Zoro Select
- MFR # 4003BV-M-XL
- Zoro # G4942795
- UPC # 801094400314
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M/XL |
Fits Chest Size | 52 in |
Details
Item | Fire Safety Vest |
Color | Lime/Red |
ANSI Class | 2 |
Material | 100% Polyester Mesh |
Closure Type | zipper |
Stripe Color | Silver |
Features | Two 1" Wide High Performance Reflective Material with Contrast; Lightweight, 5-Point Breakaway on 4003BV; 4-Point Breakaway on 4001BZ and 4007BZ; 4-Season Adjustability Allows for Accurate Sizing in Any Weather, Even Over Bulky Coats; Brilliant Trim Reflective Edging Improves Low Light Visibility; Convenient Left Mic Tab Holder; Handy Left Chest Badge Holder and Right Chest Name Tag Holder; Left Chest Pencil/Pen Pocket; Inside Large Lower Patch Pocket (When not in use, the Vest Folds into Convenient Storage Pouch); Ultra-Cool |
Pockets | 1 |
Standards | ANSI 107 |
Safety Vest Legend | Fire |
Description
Safety Vest, Green, Red, Fire, 2, Vest Size XL, Vest Closure Type Zipper, Vest Material Polyester, Fits Chest Size 52 in, Vest Length 27 1/2 in, Stripe Color Silver, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 17" Slush Boot Size 12 (14500-12-17)
- TRANSITION INC Transition 24 Triumphant Safety Glasses (24 TRIUMPHANT)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- BRADY Blank Sign, 24" W, 18" H, No Text, Plastic, Yellow, Thickness: 0.158" (77999)
- ZORO SELECT High Visibility Vest, Orange/Red, M (786F18)
- ZORO SELECT M/L EMS Safety Vest, Lime/Orange (8068-M-L)
- REFRIGIWEAR Hivis Reversible Softshell Vest Hv Lime Lar (9499RHVLLARL2)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2LX2)
- RADIANS SE SV2Z Org Mesh XLrg (SV25-2ZOM-XL)
- KLEIN TOOLS Safety Vest, High-Visibility Reflective Vest, M/L (60269)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205HL)
- Zoro Select Workwear and Protective Clothing