Shop All Keyed Padlocks
Zoro Select
Luggage Padlocks, Standard Shackle, Rectangular Solid Brass Body, Steel Shackle, 7/8 in W
Mfr # 1XRW6
Zoro # G2637844
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Solid Brass
- For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
- Shackle Dia. 3/16 in
- Body Color Bronze
- Shackle Type Standard Shackle
Product Information
- Brand Zoro Select
- MFR # 1XRW6
- Zoro # G2637844
- UPC # 00190735035870
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Height | 3/4 in |
Shackle Width | 7/8 in |
Body Width | 1 3/16 in |
Body Dia. | 1 3/16 in |
Body Height | 1 3/4 in |
Shackle Diameter | 3/16 in |
Description
Luggage Padlocks, Body Dia. 1 3/16 in, Body Finish Brass, Body Height 1 3/4 in, Body Material Solid Brass, Body Thickness 3/8 in, Body Width 1 3/16 in, Body Color Bronze, Control Key Registration Required No, Dial Location Side, For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets, Key Control Sin Control de Llave, Number of Bumpers 0, Number of Dials 4, Number of Pins 0, Resettable Resettable, Shackle Dia. 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT Cover, Deep FME, 10"dia. x 6", PK30 (CBFR10OR)
- ROBUS SPLENDOR 29 in. Balance Stamped No. 2850 with Ends 60-508 & 60-503 Attached Window Channel, 4PK (RO1208464)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0Z)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Eclectic Drawer Pull (BP2209128195)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRU1)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP87)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR12)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP93)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W (48JR05)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 7/8 in W (48JP98)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP90)
- Zoro Select Keyed Padlocks