Shop All Hand Trucks
Zoro Select
Luggage Cart, Black
Mfr # 23L331
Zoro # G5558271
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Width 13 in
- Material Steel
- Color Black
- Load Capacity 125 lb
Product Information
- Brand Zoro Select
- MFR # 23L331
- Zoro # G5558271
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 39 in |
Overall Width | 13 in |
Wheel Diameter | 5 1/4 in |
Platform Length | 14 in |
Folded Height | 22 1/2 in |
Folded Depth | 6 3/8 in |
Folded Width | 13 in |
Wheel Width | 1 1/4 in |
Overall Depth | 18 1/2 in |
Noseplate Width | 10 1/8 in |
Noseplate Depth | 13 in |
Nose Plate Depth | 13 in |
Nose Plate Width | 10 1/8 in |
Overall HxWxD | 39 in x 13 in x 18 1/2 in |
Folded HxWxD | 22 1/2 in x 13 in x 6 3/8 in |
Wheel Dia. | 5 1/4 in |
Nose Plate WxD | 10 1/8 in x 13 in |
Platform Width | 24 in |
Platform Height | 6" |
Description
Folding Hand Truck for Luggage, Load Capacity 125 lb, Overall Height 39 in, Overall Width 13 in, Overall Depth 18 1/2 in, Folded Height 22 1/2 in, Folded Width 13 in, Folded Depth 6 3/8 in, Frame Type Flat Back, Handle Type Extendable, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 13 in, Nose Plate Width 10 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- MIDWEST FASTENER 5/8" Galvanized Steel Eye & Eye Swivels (54633)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 450 lb., Gray (435X91)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3845US)
- ZORO SELECT General Purpose Hand Truck, 800 lb., Loop (8WXR2)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (T-360-10P)
- ZORO SELECT Hand Truck, 800 lb., Loop (TF-240-8S)
- ZORO SELECT Folding Hand Truck, Load Cap 400 Lb (20Y291)
- ZORO SELECT Folding Hand Truck, 275 lb. Ld Cap., Steel (33892BC)
- ZORO SELECT Hand Truck, Cap 500 Lb, Loop Handle (MHS-113-8PN)
- DAYTON Truck, Hand, 800 Lb (6W858)
- Zoro Select Hand Trucks